- Cup Bearing
- 1.57 in Outside Diameter
- 0.42 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 1.34 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Width | 0.545 in |
| Cup Width | 0.42 in |
| Housing Shoulder Diameter - X (MAX) | 1.46 |
| Origin | Cups |
| Weight | 0.062 LB |
| EAN or UPC | 4547359481327 |

