- Cone Bearing
- 11/16 in Inside Diameter
- 0.575 in Cone Width
| Dynamic Load Rating | 5350 lbf |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 0.91 |
| Cone Width | 0.575 in |
| Load Center | -0.21 in |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 5450 lbf |
| I.D. | 11/16 in |
| Factor | 2.1 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.050 in |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 0.85 |
| Weight | 0.121 LB |
| EAN or UPC | 4547359481341 |

