- Cup Bearing
- 1 25/32 in Outside Diameter
- 0.475 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 1.56 |
| Housing Shoulder Diameter - X (MAX) | 1.63 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| Origin | Cups |
| Cup Width | 0.475 in |
| Bearing Width | 0.61 in |
| Material | Case Carburized Steel |
| Weight | 0.117 LB |
| EAN or UPC | 4547359481402 |

