- Cone & Cup Bearing
- 3/4 in Inside Diameter
- 1 25/32 in Outside Diameter
- 0.655 in Width
| Oil Hole | w/o Oil Hole |
| Tolerance | Class 4 |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 0.475 in |
| Bore Type | Round Bore |
| Cup No. | LM11910 |
| O.D. | 1.78125 in |
| Fillet Radius | 0.05 in |
| Static Load Rating [Max] | 6500 lbf |
| Housing Shoulder Diameter - X (MAX) | 1.63 |
| Enclosure | Open |
| Cone/Cup | Cup/Cone |
| Width Across Cups | 0.61 |
| Cone No. | LM11949 |
| Shaft Shoulder Diameter - U (MIN) | 1.1 |
| Shaft Shoulder Diameter - V (MIN) | 0.93 |
| Dynamic Load Rating | 6300 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Factor | 2 |
| I.D. | 3/4 in |
| Housing Shoulder Diameter - Z (MAX) | 1.56 |
| Load Center | -0.22 in |
| No. of Rows | 1 |
| Inner Ring Width | 0.655 in |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 0.05 in |
| Inch/Metric | Inch |
| Weight | 0.284 LB |
| EAN or UPC | 4547359481488 |

