- Cup Bearing
- 1 25/32 in Outside Diameter
- 0.475 in Cup Width
| Bearing Width | 0.61 in |
| Cup Width | 0.475 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| Weight | 0.103 LB |
| EAN or UPC | 4547359481532 |
| Bearing Width | 0.61 in |
| Cup Width | 0.475 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| Weight | 0.103 LB |
| EAN or UPC | 4547359481532 |