- Cup Bearing
- 1.81 in Outside Diameter
- 0.475 in Cup Width
| Bearing Type | Cup |
| Bearing Width | 0.61 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 1.67 |
| Cup Width | 0.475 in |
| Housing Shoulder Diameter - Z (MAX) | 1.57 |
| Housing Fillet Radius [Max] | 0.05 in |
| Weight | 0.095 LB |
| EAN or UPC | 4547359481570 |

