- Cone Bearing
- 0.866 in Inside Diameter
- 0.655 in Cone Width
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 6650 lbf |
| Factor | 1.96 |
| Static Load Rating [Max] | 7650 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.02 |
| Material | Case Carburized Steel |
| Cone Width | 0.655 in |
| I.D. | 0.866 in |
| Shaft Fillet Radius [Max] | 0.050 in |
| Bearing Type | Cone |
| Origin | Cones |
| Load Center | -0.21 in |
| Shaft Shoulder Diameter - U (MIN) | 1.08 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.174 LB |
| EAN or UPC | 4547359481631 |

