- Cup Bearing
- 2 9/16 in Outside Diameter
- 0.55 in Cup Width
| Material | Case Carburized Steel |
| Cup Width | 0.55 in |
| Origin | Cups |
| Bearing Width | 0.71 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 2.32 |
| Housing Fillet Radius [Max] | 0.05 in |
| Housing Shoulder Diameter - X (MAX) | 2.44 |
| Weight | 0.174 LB |
| EAN or UPC | 4547359481761 |

