- Cone Bearing
- 1 1/2 in Inside Diameter
- 0.72 in Cone Width
| Shaft Fillet Radius [Max] | 0.090 in |
| Bearing Type | Cone |
| I.D. | 1 1/2 in |
| Dynamic Load Rating | 9800 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Load Center | -0.17 in |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Cone Width | 0.72 in |
| Factor | 1.80 |
| Static Load Rating [Max] | 12800 lbf |
| Weight | 0.364 LB |
| EAN or UPC | 4547359481846 |

