- Cone Bearing
- 1.614 in Inside Diameter
- 0.709 in Cone Width
| Shaft Shoulder Diameter - V (MIN) | 1.77 |
| Load Center | -0.14 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Cone Width | 0.709 in |
| Static Load Rating [Max] | 14100 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.05 |
| I.D. | 1.614 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 10300 lbf |
| Factor | 1.72 |
| Weight | 0.373 LB |
| EAN or UPC | 4547359481907 |

