- Cone & Cup Bearing
- 1 3/8 in Inside Diameter
- 2 9/16 in Outside Diameter
- 0.72 in Width
| Material | Case Carburized Steel |
| Tolerance | Class 4 |
| Housing Shoulder Diameter - X (MAX) | 2.4 |
| I.D. | 1 3/8 in |
| Bore Type | Round Bore |
| Width Across Cups | 0.71 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 12600 lbf |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.15 in |
| O.D. | 2.5625 in |
| Fillet Radius | 0.05 in |
| Inner Ring Width | 0.72 in |
| Inch/Metric | Inch |
| Factor | 1.59 |
| Cone No. | LM48548L |
| Inside Fillet Radius | 0.19 in |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 2.28 |
| Dynamic Load Rating | 10500 lbf |
| No. of Rows | 1 |
| Outer Ring Width | 0.55 in |
| Bearing Type | Cone & Cup |
| Cup No. | LM48510 |
| Weight | 0.551 LB |
| EAN or UPC | 4547359824612 |

