- Cup Bearing
- 2.891 in Outside Diameter
- 0.58 in Cup Width
| Cup Width | 0.58 in |
| Material | Case Carburized Steel |
| Bearing Width | 0.77 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 2.76 |
| Housing Shoulder Diameter - Z (MAX) | 2.64 |
| Bearing Type | Cup |
| Weight | 1.058 LB |
| EAN or UPC | 4547359482133 |

