- Cone Bearing
- 1 5/8 in Inside Diameter
- 0.78 in Cone Width
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.09 |
| Dynamic Load Rating | 12600 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.83 |
| Static Load Rating [Max] | 15600 lbf |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.5 |
| Cone Width | 0.78 in |
| Material | Case Carburized Steel |
| Load Center | -0.13 in |
| Bore Type | Round Bore |
| I.D. | 1 5/8 in |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Weight | 0.521 LB |
| EAN or UPC | 4547359482232 |

