- Cone Bearing
- 4.33 in Inside Diameter
- 1 3/8 in Cone Width
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Factor | 1.49 |
| Shaft Fillet Radius [Max] | 0.310 in |
| Cone Width | 1.375 in |
| I.D. | 4.33 in |
| Dynamic Load Rating | 41000 lbf |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 81000 lbf |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 5.24 |
| Load Center | -0.06 in |
| Shaft Shoulder Diameter - V (MIN) | 4.65 |
| Weight | 0.794 LB |
| EAN or UPC | 4547359664447 |

