- Cone Bearing
- 9 1/4 in Inside Diameter
- 1 15/16 in Cone Width
| Shaft Shoulder Diameter - V (MIN) | 9.69 |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| I.D. | 9 1/4 in |
| Load Center | 0.33 in |
| Shaft Shoulder Diameter - U (MIN) | 9.92 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 114000 lbf |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 232000 lbf |
| Cone Width | 1 15/16 in |
| Factor | 1.51 |
| Weight | 7.236 LB |
| EAN or UPC | 4547359098884 |

