- Cup Bearing
- 3 1/16 in Outside Diameter
- 0.656 in Cup Width
| Housing Fillet Radius [Max] | 0.03 in |
| Housing Shoulder Diameter - X (MAX) | 2.91 |
| Bearing Width | 0.844 in |
| Cup Width | 0.656 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 2.76 |
| Origin | Cups |
| Material | Case Carburized Steel |
| Weight | 0.304 LB |
| EAN or UPC | 4547359482416 |

