- Cone Bearing
- 1.781 in Inside Diameter
- 0.781 in Cone Width
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 2.24 |
| Dynamic Load Rating | 12900 lbf |
| Material | Case Carburized Steel |
| Factor | 1.41 |
| I.D. | 1.781 in |
| Cone Width | 0.781 in |
| Load Center | -0.09 in |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 16500 lbf |
| Weight | 0.5 LB |
| EAN or UPC | 4547359482461 |

