- Cone Bearing
- 15.188 in Inside Diameter
- 3 1/4 in Cone Width
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Factor | 1.43 |
| I.D. | 15.188 in |
| Bore Type | Round Bore |
| Load Center | 0.64 in |
| Dynamic Load Rating | 297000 lbf |
| Static Load Rating [Max] | 720000 lbf |
| Cone Width | 3 1/4 in |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 70.0 LB |
| EAN or UPC | 4547359879551 |

