- Cup Bearing
- 2.328 in Outside Diameter
- 0.465 in Cup Width
| Bearing Width | 5/8 in |
| Housing Shoulder Diameter - X (MAX) | 2.2 |
| Bearing Type | Cup |
| Cup Width | 0.465 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Housing Shoulder Diameter - Z (MAX) | 2.05 |
| Weight | 0.154 LB |
| EAN or UPC | 4547359482553 |

