- Cone Bearing
- 0.89 in Inside Diameter
- 0.61 in Cone Width
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 6200 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.1 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 7300 lbf |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Load Center | -0.12 in |
| Shaft Shoulder Diameter - U (MIN) | 1.18 |
| Factor | 1.27 |
| Cone Width | 0.61 in |
| I.D. | 0.89 in |
| Weight | 0.185 LB |
| EAN or UPC | 4547359482775 |

