- Cup Bearing
- 11 1/4 in Outside Diameter
- 1 3/8 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 10.47 |
| Cup Width | 1 3/8 in |
| Housing Shoulder Diameter - X (MAX) | 10.98 |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Bearing Width | 1 13/16 in |
| Material | Case Carburized Steel |
| Weight | 5.291 LB |
| EAN or UPC | 4547359098983 |

