- Cone Bearing
- 8 3/8 in Inside Diameter
- 1 13/16 in Cone Width
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 9.06 |
| Temperature Range [Max] | 250 °F |
| Cup Width | N/A |
| Temperature Range [Min] | -40 °F |
| Load Center | 0.56 in |
| Origin | Cones |
| Bore Type | Round Bore |
| O.D. | N/A |
| Cone Type | Single Cone |
| Series | LM742700 |
| Cone Width | 1.8125 in |
| Factor | 1.25 |
| Static Load Rating [Max] | 202000 lbf |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 8.86 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Dynamic Load Rating | 90000 lbf |
| I.D. | 8 3/8 in |
| Tolerance | Standard |
| Weight | 17.196 LB |
| EAN or UPC | 4547359099003 |

