- Cone Bearing
- 12 in Inside Diameter
- 2 1/2 in Cone Width
| Dynamic Load Rating | 167000 lbf |
| Bore Type | Round Bore |
| I.D. | 12 in |
| Material | Case Carburized Steel |
| Load Center | 0.64 in |
| Cone Width | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 1/4 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 13.03 |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 12.68 |
| Factor | 1.36 |
| Static Load Rating [Max] | 390000 lbf |
| Weight | 24.89 LB |
| EAN or UPC | 4547359099058 |

