- Cone & Cup Bearing
- 13.506 in Inside Diameter
- 17.996 in Outside Diameter
- 4 13/16 in Width
| No. of Rows | 2 |
| Tolerance | Class 2 |
| I.D. | 13.506 in |
| Cone No. | LM761649DW |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Bearing Type | Cone & Cup |
| O.D. | 17.996 in |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.06 in |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Inner Ring Width | 4 13/16 in |
| Static Load Rating [Max] | 1.47e+006 lbf |
| Cup No. | LM761610/LM761610DCB120 |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 525000 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 4547359662870 |

