- Cup Bearing
- 2.44 in Outside Diameter
- 0.535 in Cup Width
| Material | Case Carburized Steel |
| Cup Width | 0.535 in |
| Origin | Cups |
| Bearing Type | Cup |
| Bearing Width | 0.658 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.181 LB |
| EAN or UPC | 4547359482829 |
| Material | Case Carburized Steel |
| Cup Width | 0.535 in |
| Origin | Cups |
| Bearing Type | Cup |
| Bearing Width | 0.658 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.181 LB |
| EAN or UPC | 4547359482829 |