- Cone & Cup Bearing
- 2 1/8 in Inside Diameter
- 3 1/2 in Outside Diameter
- 3/4 in Width
| Shaft Shoulder Diameter - U (MIN) | 2.48 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 0.531 in |
| Tolerance | Class 4 |
| Cup No. | LM806610 |
| Enclosure | Open |
| Width Across Cups | 0.75 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 13700 lbf |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Limiting Speed - Grease | 4000 rpm |
| Fillet Radius | 0.08 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 18500 lbf |
| Cone No. | LM806649 |
| Factor | 1.1 |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 3/4 in |
| I.D. | 2 1/8 in |
| Housing Shoulder Diameter - Z (MAX) | 3.15 |
| Load Center | 0.09 in |
| Housing Shoulder Diameter - X (MAX) | 3.35 |
| Inside Fillet Radius | 0.09 in |
| O.D. | 3.5 in |
| Shaft Shoulder Diameter - V (MIN) | 2.36 |
| Weight | 0.95 LB |
| EAN or UPC | 4547359482874 |

