Skip to content Skip to navigation menu
Tapered Roller Bearing Cup

LM844010

Tapered Roller Bearing Cup
Item #113158666
  • Cup Bearing
  • 11 5/8 in Outside Diameter
  • 1 3/8 in Cup Width
Tapered Roller Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cup Bearing
  • 11 5/8 in Outside Diameter
  • 1 3/8 in Cup Width
Bearing Width 1 13/16 in
Housing Fillet Radius [Max] 0.13 in
Material Case Carburized Steel
Cup Width 1 3/8 in
Bearing Type Cup
Weight 0.0 LB
EAN or UPC 4547359878189
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison