| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 4.5026 in |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| O.D. | 165.694 mm |
| Cage Material | Standard |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 4.76 LB |
| EAN or UPC | 4547359107722 |

