- Cylindrical Roller Bearing
- 105 mm ID
- 115 mm OD
- 20 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
| Bore Type | Round Bore, Metric Type |
| I.D. | 105 mm |
| Origin | Cylindrical Roller Bearing |
| Material | Through Hardened Steel |
| O.D. | 115 mm |
| Weight | 2.194 LB |
| EAN or UPC | 4547359487565 |

