- Cylindrical Roller Bearing
- 113 mm ID
- 125 mm OD
- 22 mm Width
- Outer Ring w/ One Rib, No Rollers
| I.D. | 113 mm |
| O.D. | 125 mm |
| Origin | Cylindrical Roller Bearing |
| Bore Type | Round Bore, Metric Type |
| Material | Through Hardened Steel |
| Weight | 2.378 LB |
| EAN or UPC | 4547359108545 |

