- Outer Ring
- 118 mm ID
- 130 mm OD
- 22 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| Bore Type | Round Bore, Metric Type |
| I.D. | 118 mm |
| Origin | Outer Ring |
| O.D. | 130 mm |
| Material | Hardened Alloy Steel |
| Weight | 0.84 LB |
| EAN or UPC | 4547359487589 |
| Bore Type | Round Bore, Metric Type |
| I.D. | 118 mm |
| Origin | Outer Ring |
| O.D. | 130 mm |
| Material | Hardened Alloy Steel |
| Weight | 0.84 LB |
| EAN or UPC | 4547359487589 |