- Cup Bearing
- 4 1/4 in Outside Diameter
- 0.8 in Cup Width
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 0.8 in |
| Material | Case Carburized Steel |
| Bearing Width | 1 in |
| Weight | 0.749 LB |
| EAN or UPC | 4547359487619 |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 0.8 in |
| Material | Case Carburized Steel |
| Bearing Width | 1 in |
| Weight | 0.749 LB |
| EAN or UPC | 4547359487619 |