- Cone & Cup Bearing
- 27/32 in Inside Diameter
- 1.969 in Outside Diameter
- 0.72 in Width
| Cone No. | M12649 |
| O.D. | 1.969 in |
| Shaft Shoulder Diameter - V (MIN) | 1 |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - X (MAX) | 1.81 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 1.14 |
| Fillet Radius | 0.05 in |
| Width Across Cups | 0.69 |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.05 in |
| Bore Type | Round Bore |
| I.D. | 27/32 in |
| Dynamic Load Rating | 8550 lbf |
| Enclosure | Open |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Outer Ring Width | 0.55 in |
| Cup No. | M12610 |
| Factor | 2.16 |
| Tolerance | Class 2 |
| Bearing Type | Cone & Cup |
| Inner Ring Width | 0.72 in |
| Inch/Metric | Inch |
| Load Center | -0.25 in |
| Static Load Rating [Max] | 8750 lbf |
| Housing Shoulder Diameter - Z (MAX) | 1.73 |
| Cone/Cup | Cup/Cone |
| Weight | 0.383 LB |
| EAN or UPC | 4547359488203 |

