- Outer Ring
- 139 mm ID
- 160 mm OD
- 37 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| O.D. | 160 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Hardened Alloy Steel |
| I.D. | 139 mm |
| Origin | Outer Ring |
| Weight | 3.68 LB |
| EAN or UPC | 4547359488746 |
| O.D. | 160 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Hardened Alloy Steel |
| I.D. | 139 mm |
| Origin | Outer Ring |
| Weight | 3.68 LB |
| EAN or UPC | 4547359488746 |