- Cylindrical Roller Bearing
- 154 mm ID
- 165 mm OD
- 22 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
| I.D. | 154 mm |
| Material | Through Hardened Steel |
| O.D. | 165 mm |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Roller Bearing |
| Weight | 1.069 LB |
| EAN or UPC | 4547359488890 |

