- Cone Bearing
- 1 9/16 in Inside Diameter
- 0.87 in Cone Width
| Bore Type | Round Bore |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.030 in |
| I.D. | 1 9/16 in |
| Cone Width | 0.87 in |
| Factor | 1.80 |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Weight | 0.575 LB |
| EAN or UPC | 4547359488999 |

