- Cup Bearing
- 8 3/4 in Outside Diameter
- 1 3/8 in Cup Width
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 1 3/8 in |
| Bearing Width | 1.844 in |
| Housing Shoulder Diameter - X (MAX) | 8.39 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 8.15 |
| Weight | 1.243 LB |
| EAN or UPC | 4547359489019 |

