- Cone Bearing
- 6 in Inside Diameter
- 1.844 in Cone Width
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 6.42 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 76500 lbf |
| Static Load Rating [Max] | 148000 lbf |
| Factor | 1.80 |
| Cone Width | 1.844 in |
| I.D. | 6 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 6.65 |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.24 in |
| Weight | 0.86 LB |
| EAN or UPC | 4547359489026 |

