- Cone Bearing
- 8 in Inside Diameter
- 2.281 in Cone Width
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Cone Width | 2.281 in |
| Shaft Shoulder Diameter - V (MIN) | 8.54 |
| Factor | 1.80 |
| Load Center | -0.19 in |
| Dynamic Load Rating | 130000 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 261000 lbf |
| I.D. | 8 in |
| Shaft Shoulder Diameter - U (MIN) | 8.7 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 39.564 LB |
| EAN or UPC | 4547359110685 |

