- Cup Bearing
- 15 in Outside Diameter
- 2 1/4 in Cup Width
| Cup Width | 2 1/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 14.02 |
| Bearing Type | Cup |
| Bearing Width | 2 15/16 in |
| Housing Shoulder Diameter - X (MAX) | 14.33 |
| Weight | 17.02 LB |
| EAN or UPC | 4547359110746 |

