- Cup Bearing
- 15 in Outside Diameter
- 2 1/4 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 2.9375 in |
| Bearing Type | Cup |
| Material | Through Hardened Steel |
| Cup Width | 2.25 in |
| Weight | 17.02 LB |
| EAN or UPC | 4547359862980 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 2.9375 in |
| Bearing Type | Cup |
| Material | Through Hardened Steel |
| Cup Width | 2.25 in |
| Weight | 17.02 LB |
| EAN or UPC | 4547359862980 |