- Cone Bearing
- 10 5/8 in Inside Diameter
- 2 15/16 in Cone Width
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Load Center | -0.26 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 11.3 |
| Shaft Shoulder Diameter - U (MIN) | 11.65 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 435000 lbf |
| I.D. | 10 5/8 in |
| Factor | 1.80 |
| Dynamic Load Rating | 216000 lbf |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Width | 2 15/16 in |
| Weight | 37.7 LB |
| EAN or UPC | 4547359110821 |

