- Cone Bearing
- 9 3/4 in Inside Diameter
- 2 1/2 in Cone Width
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 172000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 10.75 |
| Bearing Type | Cone |
| Factor | 1.75 |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 10.35 |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 1/4 in |
| I.D. | 9 3/4 in |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 360000 lbf |
| Load Center | -0.05 in |
| Cone Width | 2.5 in |
| Bore Type | Round Bore |
| Weight | 26.808 LB |
| EAN or UPC | 4547359111125 |

