- Cup Bearing
- 13 1/2 in Outside Diameter
- 1 3/4 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 12.68 |
| Cup Width | 1.75 in |
| Bearing Width | 2.25 in |
| Housing Shoulder Diameter - X (MAX) | 13.11 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 19.405 LB |
| EAN or UPC | 4547359111163 |

