- Cup Bearing
- 3 1/4 in Outside Diameter
- 0.795 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 2.76 |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 3.11 |
| Bearing Width | 1.045 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.795 in |
| Weight | 0.54 LB |
| EAN or UPC | 4547359489538 |

