- Cone & Cup Bearing
- 1 in Inside Diameter
- 2 1/4 in Outside Diameter
- 0.765 in Width
| Oil Hole | w/o Oil Hole |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 1.91 |
| No. of Rows | 1 |
| I.D. | 1 in |
| Load Center | -0.13 in |
| Inner Ring Width | 0.765 in |
| Width Across Cups | 0.765 |
| Shaft Shoulder Diameter - V (MIN) | 1.3 |
| Fillet Radius | 0.06 in |
| Shaft Shoulder Diameter - U (MIN) | 1.42 |
| Cup No. | M84510 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Factor | 1.1 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 2.13 |
| Dynamic Load Rating | 9450 lbf |
| Cone No. | M84548 |
| Outer Ring Width | 0.58 in |
| Tolerance | Class 4 |
| Static Load Rating [Max] | 10900 lbf |
| Inside Fillet Radius | 0.06 in |
| O.D. | 2.25 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.551 LB |
| EAN or UPC | 4547359669107 |

