- Cone & Cup Bearing
- 1 3/16 in Inside Diameter
- 2.531 in Outside Diameter
- 0.844 in Width
| Inch/Metric | Inch |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 1.61 |
| Housing Shoulder Diameter - Z (MAX) | 2.13 |
| Outer Ring Width | 0.656 in |
| Material | Case Carburized Steel |
| Factor | 1.1 |
| Bearing Type | Cone & Cup |
| Cup No. | M86610 |
| Load Center | -0.13 in |
| Static Load Rating [Max] | 14500 lbf |
| O.D. | 2.531 in |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - X (MAX) | 2.4 |
| Temperature Range [Min] | -40 °F |
| I.D. | 1 3/16 in |
| Shaft Shoulder Diameter - V (MIN) | 1.5 |
| Cone No. | M86649 |
| Fillet Radius | 0.06 in |
| Temperature Range [Max] | 250 °F |
| Width Across Cups | 0.84375 |
| Dynamic Load Rating | 11600 lbf |
| Enclosure | Open |
| Inside Fillet Radius | 0.06 in |
| Tolerance | Special |
| Inner Ring Width | 27/32 in |
| Weight | 0.882 LB |
| EAN or UPC | 4547359489897 |

