- Cup Bearing
- 2 11/16 in Outside Diameter
- 11/16 in Cup Width
| Cup Width | 11/16 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 2.56 |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Bearing Width | 7/8 in |
| Housing Shoulder Diameter - Z (MAX) | 2.28 |
| Origin | Cups |
| Weight | 0.317 LB |
| EAN or UPC | 4547359489958 |

