- Cone Bearing
- 1 5/8 in Inside Diameter
- 15/16 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - V (MIN) | 2.13 |
| Static Load Rating [Max] | 18300 lbf |
| Temperature Range [Min] | -40 °F |
| Cone Width | 15/16 in |
| Dynamic Load Rating | 16300 lbf |
| Material | Case Carburized Steel |
| Factor | 0.72 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| I.D. | 1 5/8 in |
| Shaft Shoulder Diameter - U (MIN) | 2.36 |
| Load Center | 0.14 in |
| Weight | 1.167 LB |
| EAN or UPC | 4547359490138 |

