- Separable Bearing Design
- Single Row
- Round Bore
- 80 mm Inside Diameter
- 140 mm Outside Diameter
| Radial Internal Clearance | CN |
| Outer Ring | Two Ribbed Outer Ring |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 44.45 mm, 45 mm |
| O.D. | 140 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring O.D. | 95.28 mm |
| Material | Hardened Alloy Steel |
| Temperature Range [Max] | 250 °F |
| Inner Ring | Plain Inner Ring |
| End Type | Opened End |
| Oil Hole | w/o Oil Hole |
| I.D. | 80 mm |
| Bearing Design | Separable |
| Cage Material | X Bar Composite Steel |
| Outer Ring Rib I.D. | 119.38 |
| Fillet Radius | 2.03 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal |
| Origin | Cylindrical Roller Bearing |
| Dynamic Load Rating | 53500 lbf |
| Static Load Rating [Max] | 80000 lbf |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 44.45 mm |
| Bore Type | Round Bore |
| Capacity | Standard |
| Weight | 6.38 LB |
| EAN or UPC | 4547359483895 |

